Sunlite® LED S14 String Filament Light Bulb, E26 Base, 2W, 200 Lumens, 2200K, Amber, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade to LED with these S14 clear glass filament string light bulbs with a medium base (E26). These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 2 watts, they use 86% less energy while providing as much light as a traditional 25 watts bulb at a 200 lumens output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness, unlike compact fluorescent bulbs. These lamps are UL listed for damp location installation and contain no mercury or other harmful chemicals.
PRICE
$21.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/16 in |
| Width | 1-3/4 in |
| Height | 1-3/4 in |
| Base | Medium Screw (E26) |
| Diameter | 1-3/4 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 2200 K |
| CRI | 80 |
| Wattage | 2 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Description | LED S14 Filament Style String Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41655-SU |
| Incandescent Equivalent | 25 W |
| Lamp Type | Filament |
| Lumens | 200 |
| Shape | S14 |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL Listed |