Sunlite® LED T10 Tubular Filament Light Bulb, E26 Base, 6W, 570 Lumens, 2200K, Amber, Pk of 10
Write a Review
|
Questions & Answers (0)
Product Description
Save on energy costs for your house, business, restaurant, hotel and more, with Sunlite® energy efficient antique style tubular LED light bulbs. By changing your incandescent or fluorescent tube lights for Sunlite® LED filament lamps, not only will you save on energy costs, but you will also reduce the effects of aging and eliminate the chances of mercury exposure. These Edison bulbs operate at a modest 6 watts 60W equivalent and produce a 2200K amber light while outputting a nice 570 lumen brightness. UL Listed & Title-20 Compliant.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 in |
| Width | 1-1/8 in |
| Height | 1-1/8 in |
| Base | Medium Screw (E26) |
| Diameter | 1-1/8 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 2200 K |
| CRI | 90 |
| Beam Angle | 360 ° |
| Wattage | 6 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Description | LED Filament T10 Tubular Light Bulb |
| Package Quantity | 10 |
| Manufacturers Part Number | 41834-NS |
| Incandescent Equivalent | 60 W |
| Lamp Type | Filament |
| Lumens | 570 |
| Shape | T10 |
| Brand | Sunlite |
Compliance & Certifications
| Certifications | UL Listed |