Sunlite® LED G40 Edison Globe Light Bulb, E26 Base, 8.5W, 800 Lumens, 2200K, Amber, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your lighting with Sunlite® Long Filament Clear Glass Dimmable LED bulbs. With a G40 globe shape and medium (E26) base they are an energy efficient replacement for 100 watts incandescent while only using 8.5 watts of electricity. They are instant-on at full 800 lumen brightness. With an average life of 15000 hours these long-life bulbs need to be replaced less often. The estimated annual energy cost is a low $1.02 (Based on 3 hr./day use at $0.11 per/kWh). These 2200 Kelvin amber light bulbs provide a comforting amber glow that can be adjusted with a dimmer for perfect lighting. High Color Rendering Index (CRI) of 90 and a 360-degree beam angle. They are cool to the touch even when lit making them perfect for vanity fixtures, decorative lamps, restaurants light and more. These bulbs are CEC Compliant & UL Listed for damp location installation. Ideal for both residential and commercial use. Title 20 approved.
PRICE
$57.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-11/16 in |
| Width | 4-3/4 in |
| Height | 4-3/4 in |
| Base | Medium Screw (E26) |
| Diameter | 4-3/4 in |
Product Details
| For Use With | Vanity Fixtures, Decorative Lamps |
| CRI | 90 |
| Beam Angle | 360 ° |
| Wattage | 8.5 W |
| Material | Glass |
| Manufacturers Part Number | 41836-NS |
| Incandescent Equivalent | 100 W |
| Lamp Type | Filament |
| Lumens | 800 |
| Shape | G40 |
| Brand | Sunlite |
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 2200 K |
| Voltage | 120 V |
| Dimmable | Yes |
| Description | LED G40 Edison Globe Light Bulb |
| Package Quantity | 4 |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL Listed, CEC |