Brecknell CS Series Digital Crane Scale, 2,000lb x 1lb
Write a Review
|
Questions & Answers (0)
Product Description
Brecknell CS Series Digital Crane Scale, 2,000lb x 1lb.
Versatile, economic solution for overhead material and weighing applications. Constructed of aluminum die-cast case, alloy steel load cell and hot and shackle. Includes lifting-duty hardware for simple and secure load connection. Powered by a rechargeable battery or AC Adapter (included). Remote control provides distance controls for zero, tare, hold, accumulator and power.
Versatile, economic solution for overhead material and weighing applications. Constructed of aluminum die-cast case, alloy steel load cell and hot and shackle. Includes lifting-duty hardware for simple and secure load connection. Powered by a rechargeable battery or AC Adapter (included). Remote control provides distance controls for zero, tare, hold, accumulator and power.
PRICE
$699.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 8-1/2 in |
| Height | 5-5/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 13.5 lbs |
| Readability | 1 lbs |
| Display Digit Height | 1.2" |
Product Details
| Type | Crane Scale |
| Display | LED |
| Color | Orange |
| Series | CS |
| Power Source | AC/DC with Rechargeable Battery |
| Includes | Shackle, Remote Control |
| Description | Crane Scale |
| Package Quantity | 1 |
| Battery Life Hours | 20 Between Charges |
| Manufacturers Part Number | CS2000 |
| Brand | Brecknell |