Sunlite® LED PAR20 Colored Recessed Light Bulb, E26 Base, 3W, Yellow, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® LED Floodlight household lamps are extremely energy efficient and will help get your monthly energy costs down to their bare minimum. These lamps can last up to thirty times as long as incandescent thereby reducing the hassle of replacements. Sunlite® LED lamps contain no mercury elements and do not release any hazardous gasses so, by using these lamps you get to do a little more to protect our environment and now you no longer need to worry about how to dispose of your bulb when a bulb breaks. Lamp recycling is now easy, not as with compact fluorescent lamps and its hazardous gasses. You won't lose out on light output or ambiance either; Sunlite® LED bulbs deliver a high lumens-per-watt ratio and produce a bright, crisp light in a variety of colors. This Sunlite® LED bulb features a medium base and can last up to 15,000 hours. It produces a vibrant yellow colored light. These LED PAR20 Colored Lamps will fit right into your living room or into the most cutting-edge, state of the art lighting design project. ETL Listed. 3 Watt 50w equivalent.
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 2-9/16 in |
| Height | 2-9/16 in |
| Base | Medium Screw (E26) |
| Diameter | 2-9/16 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Wattage | 3 W |
| Voltage | 120 V |
| Dimmable | No |
| Material | Aluminum/Plastic |
| Description | LED PAR20 Colored Recessed Light Bulb |
| Package Quantity | 3 |
| Manufacturers Part Number | 40248-NS |
| Incandescent Equivalent | 50 W |
| Lamp Type | Colored Series |
| Shape | PAR20 |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL Listed |