- Short Neck Light Bulb produces a beautiful dimmable glow from the moment you switch it on
- Emits a Soft Glow: With a color temperature of 5000K the par 30 bulb emits a super white glow, generating a comfortable atmosphere in every room of your home
- Instant Lighting: This LED PAR30 provides a CRI of 80 and 850 lumens of targeted light which reaches full brightness immediately when powered on
- Low Energy & Cost Effective: The bulb uses only 9 watts of energy 75 Watt equivalent, saving a significant amount on your energy bill. The LED bulb costs only 1.20 per year to operate (based on a 3-hour day)
- Long Lifetime: The LED bulb has an operational lifetime expectation of up to 25,000 hours before needing to be replaced. That's 22.8 years of use. (based on a 3-hour day)
- Meets Highest Safety Standards: Energy-star and UL listed for damp locations. Dimmable to create different atmospheres as needed
- Medium Screw (E26)
- Energy Star Listed and ETL Listed
Sunlite® LED PAR30S Flood Light Bulb, E26 Base, 9W, 850 Lumens, 5000K, Daylight, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/16 in |
| Width | 3-3/4 in |
| Height | 3-3/4 in |
| Weight | 0.3 lbs |
| Base | Medium Screw (E26) |
| Diameter | 3-3/4 in |
Product Details
| CRI | 80 |
| Beam Angle | 35 ° |
| Wattage | 9 W |
| Material | Aluminum/Polycarbonate |
| Manufacturers Part Number | 40982-SU |
| Incandescent Equivalent | 75 W |
| Lamp Type | High Efficiency |
| Lumens | 850 |
| Shape | PAR30S |
| Brand | Sunlite |
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 5000 K |
| Voltage | 120 V |
| Dimmable | Yes |
| Description | LED PAR30S Short Neck Flood Light Bulb |
| Package Quantity | 6 |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Listed |