Sunlite® LED A19 Light Bulb, E26 Base, 9W, 810 Lumens, 5000K, Super White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade the lighting in your home or business with Sunlite® energy saving Frost Glass LED bulbs. With an A19 shape and medium (E26) base they are an energy efficient replacement for 60 watt incandescent and CFL bulbs while only using 9 watts of electricity. And unlike fluorescent bulbs, they are instant-on at full 810 lumen brightness. With an average life of 25,000 hours these bulbs the estimated annual energy cost is a low $1.08 (Based on 3 hr. /day use at $0. 11 per/kWh). Perfect for any fixtures, including wall sconces, ceiling lights, vanity lights, closet fixtures, table lamps, garage door openers, porch, patio and pole lights. Save more energy in an efficient way with this LED high voltage bulb. Multivolt 100-240 volts. High voltage bulbs use less energy and thus keeps your electricity bills low, making this a perfect option for commercial and industrial use.
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/16 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Base | Medium Screw (E26) |
| Diameter | 2-3/8 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 5000 K |
| CRI | 80 |
| Beam Angle | 220 ° |
| Wattage | 9 W |
| Voltage | 100-240 V |
| Dimmable | No |
| Material | Plastic |
| Description | LED A19 Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41600-NS |
| Incandescent Equivalent | 60 W |
| Lamp Type | Household |
| Lumens | 810 |
| Shape | A19 |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |