Sunlite® LED Rectangle Wall Sconce Fixture, 6W, 850 Lumens, 80 CRI, 9-3/16" Size, Black
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® LED Rectangle Up/Down Outdoor Wall Sconce Fixture is an excellent choice to improve your outdoor lighting. Aluminum & steel construction and IP54 that can last years. These wall sconces have a long lifespan of 50,000 hours and are energy-efficient, using only 12W instead of traditional lighting options that require 120W to provide the same coverage. These fixtures allow you to choose the color temperature at the installation time. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight, depending on your preference, using a switch located on the back of the fixture. It can be dimmed when installed with an LED-compatible dimmer. High color rendering at 80 CRI. ETL Listed for wet location installation. Integrated LED fixtures combine the advantages of LED lights with a uniqueness that makes them stand out among standard fixtures. Hardware and instructions for mounting on any standard junction box included. Fixture measures 4-1/4 inches (W) x 9-1/6 inches (H) x 5-1/4 inches (D).
PRICE
$77.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/4 in |
| Depth | 5-1/4 in |
| Height | 9-3/16 in |
| Weight | 3 |
Product Details
| CRI | 80 |
| Beam Angle | 120 ° |
| Mounting Location | Wall |
| Wattage | 6 W |
| Material | Aluminium |
| Lens Material | Glass |
| Manufacturers Part Number | 81295-SU |
| Incandescent Equivalent | 120 W |
| Lumens | 850 |
| Shape | Rectangular |
| Brand | Sunlite |
| Type | LED Wall Sconce |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | Black |
| Dimmable | Yes |
| Voltage | 120 - 277 V |
| Package Quantity | 1 |
| Bulb Type | LED |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | ETL Listed |