Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB1510009

MPN #: 8891901

Buyers LED Rectangular Clear Low Profile Strobe Light 12V - 6 LEDs - 8891901

Product Description
Buyers Products' 6 LED clear strobe light is ideal for warning and safety applications. The horizontal thin-mount aluminum housing provides a sleek surface mount. The 4-3/8" light includes 19 flash patterns and a 10" lead with blunt cut ends. IP67 waterproof. The 12-24 volt operation makes this light ideal for work trucks and other mobile equipment. Can be synced for simultaneous or alternating flash patterns. SAE J595 Class 1 (if strobes are mounted in correct orientation). 5-year warranty.

PRICE
$80.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/8 in
Width1/3 in
Height1 in
Weight0.1 lbs

Product Details

TypeLED
Color TemperatureClear K
ColorBlack
Amperage1 A
StyleRectangular
Mounting LocationPermanent
Voltage12-24 V
MaterialAluminum
DescriptionLow Profile Strobe Light
Package Quantity1
Manufacturers Part Number8891901
BrandBuyers Products