Buyers Green Corner Strobe D-Fuser With 6 LED - 3032933
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products LED Corner Strobe Head is designed to work with Buyers Products 24 in., 49 in., or 60 in. LED modular light bars. The corner strobe has six Green LED's and is backed with a 5 year warranty.
PRICE
$84.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 12-1/8 in |
| Height | 3-4/9 in |
Product Details
| Type | LED Modular Light Bar |
| Lens Color Family | Green |
| Voltage | 12 V |
| Description | Corner Strobe D-Fuser With 6 LED |
| Manufacturers Part Number | 3032933 |
| Number of LEDs | 6 |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |