Sunlite® LED Round Regressed Downlight Fixture, 18W, 1360 Lumens, 4-1/2"Dia., White, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your lighting environment with Sunlite® Regressed fixtures. Made of robust die-cast aluminum alloy, these fixtures are built to last and ensure optimal heat dissipation. The smooth white trim reduces glare, creating a more pleasing environment. With the color selectable feature, you can choose between 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or even 5000K Daylight depending on your preferences. The seamless dimming feature allows you to lower the brightness of your lights (10%-100%) Forward Phase (Triac or Incandescent) for nighttime reading or to fit any mood or décor. Energy Star Certified fixtures only use 18 watts of electricity with a high lumen output of 1360, providing years of reliable and maintenance-free service with an estimated annual energy cost of $2.19 (Based on 3 Hrs./Day at $0.11/kWh). These ETL Listed fixtures come with mounting hardware and installation instructions and are ideal for Entryways, Living Rooms, Conference Room, Kitchen & Closets. Title-24 Compliant.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 4-1/2 in |
| Height | 4-13/16 in |
| Diameter | 4-1/2 in |
Product Details
| Type | LED Recessed Lighting |
| Average Life | 50000 hr |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | White |
| CRI | 90 |
| Wattage | 18 W |
| Voltage | 120 V |
| Material | Aluminum |
| Description | LED Round Regressed Downlight Fixture |
| Manufacturers Part Number | 41901-NS |
| Bulb Type | LED |
| Lumens | 1360 |
| Brand | Sunlite |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, Energy Star, Title 24 |