Juno® 9" Swivel Undercabinet Fixture with Switchable CCT, 3000K/3500K/4000K, White
Write a Review
|
Questions & Answers (0)
Product Description
The UPLD Swivel LED undercabinet includes an easily accessible switch to select a 3000K, 3500K or 4000K color temperature and provides task or accent lighting in commercial, retail, hospitality and residential applications. Ideal for use over and under cabinets, display cases, task lighting, office lighting, coves and utility/work areas
PRICE
$76.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Depth | 3-3/4 |
| Height | 1-1/8 in |
| Weight | 1 |
| Number of LED Bulbs | 1 lbs |
Product Details
| DC Voltage | 120 |
| CRI | 90 |
| Batteries Included | No |
| Mounting Location | Surface |
| Material | Steel |
| Manufacturers Part Number | UPLD 09IN SWW4 90CRI WH M6 |
| Lumens | 70 |
| Shape | Rectangular |
| Brand | Juno Lighting |
| Average Life | 50000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | White |
| Style | Under Cabinet |
| Voltage | 120 V |
| Package Quantity | 1 |
| Watts | 4.5 W |
| Housing Material | Steel |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL |
| UL Certification | Yes |