Sunlite® LED T10 Filament Light Bulb, E26 Base, 6W, 570 Lumens, 2700K, Soft White, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® LED Filament T10 Tubular Light Bulb are a great way to add a touch of class to your home. These dimmable, Filament style 6 watts T10 tubular LED bulbs are an energy efficient replacement for 60-watt incandescent bulbs. They have a medium (E26) base and remain cool to the touch even when lit. They are instant-on at full 570 lumen brightness. clear tubular LED light bulbs have the same light output of a 60-watt incandescent bulb while saving 87% on electricity. The annual energy cost is a low 72 cents per year (Based on 3 hours/day at $0. 11 per/kWh). At 2700K these soft white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. High color rendering at 90 CRI. UL Listed for damp location installation. Title-20 Compliant.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 in |
| Width | 1-3/16 in |
| Height | 1-3/16 in |
| Base | Medium Screw (E26) |
| Diameter | 1-3/16 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 2700 K |
| CRI | 90 |
| Beam Angle | 360 ° |
| Wattage | 6 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Description | LED Filament T10 Tubular Light Bulb |
| Package Quantity | 10 |
| Manufacturers Part Number | 41842-NS |
| Incandescent Equivalent | 60 W |
| Lamp Type | Filament |
| Lumens | 570 |
| Shape | T10 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL Listed |