Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166886

MPN #: 41072-SU

Sunlite® LED T6.5 Filament Light Bulb, E17 Base, 2W, 180 Lumens, 2700K, Warm White, Pack of 6

Product Description
Sunlite® LED filament clear Tubular lamp combines vintage elegance with the latest in LED technology. Save on energy costs for your house business restaurant hotel and more with Sunlite® energy efficient antique style tubular LED light bulbs. By changing your incandescent or fluorescent tube lights for Sunlite® LED classic filament lamps not only will you save on energy costs but you will also reduce the effects of aging and eliminate the chances of mercury exposure. These Edison bulbs operate at a modest 2 watts and produce a 2700K warm white light while outputting a nice 180 lumen brightness.

Features:
  • UPGRADE TO LED - These Edison style antique 2 watts T6 T6.5 tubular LED bulbs are an energy efficient replacement for 25 watt incandescent bulbs. They have an intermediate (E17) base and remain cool to the touch even when lit. They are instant-on at full 180 lumen brightness
  • SAVE ENERGY - The antique style tubular LED light bulbs have the same light output of a 25 watts incandescent bulb while saving 87% on electricity. The annual energy cost is a low 24 cents per year (Based on 3 hours/day at $0.11 per/kWh)
  • LONG LIFE SPAN - With an average life span of 15000 hours you'll need to replace hard to reach bulbs less often. Perfect for showcase lighting bar and restaurant lighting and other indoor lighting fixtures. Replaces your typical incandescent, halogen, or compact fluorescent lamp
  • WARM WHITE LIGHT - At 2700K the lighting temperature of these warm white LED filament bulbs provide a comforting glow in bedrooms living rooms or anywhere you want to set relaxed mood. 80 CRI
  • THE SAFER CHOICE - These energy saving indoor vintage looking bulbs are ETL Listed for dry location installation. They contain no mercury or other harmful chemicals. Ideal for both residential and commercial use


PRICE
$38.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width3/4 in
Height3/4 in
BaseIntermediate Screw (E17)
Diameter3/4 in

Product Details

TypeLED Light Bulb
Average Life15000 hr
Color Temperature2700 K
CRI80
Beam Angle150 °
Wattage2 W
Voltage120 V
DimmableNo
DescriptionLED Filament T6 T6.5 Tubular Light Bulb
Package Quantity6
Manufacturers Part Number41072-SU
Incandescent Equivalent25 W
Lamp TypeFilament
Lumens180
ShapeT6.5
BrandSunlite

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsETL Listed