Waldmann LED Tube Light RL70LE-60 N, LED, 22-26V DC, 31.5W, Acrylic, 31"
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 113282000-00712029 RL70LE LED tube light for industrial use. Impact-resistant acrylic, 50,000 hours maintenance-free LED life.
PRICE
$465.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31.1 in |
| Width | 2.8 in |
| Height | 2.8 in |
Product Details
| Type | Machine Light |
| Lens | Acrylic |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| CRI | >80 |
| Beam Angle | 120 ° |
| Wattage | 31.5 W |
| Voltage | 22-26 DC V |
| Material | Acrylic |
| Description | LED Tube Light RL70LE-60 N, LED, 22-26V DC, 31.5W, Acrylic, 31" |
| Package Quantity | 1 |
| Manufacturers Part Number | 113282000-00712029 |
| Bulb Type | LED |
| Mounting Style | Pipe Clamp |
| Lumens | 2400 |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ETL/cETL, MET |