Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




eLEDing

Model # :WBB3128511

MPN #: EE825W-RH18N

Eleding® RGB Led UFO Round Post Light, 20W

Product Description
EE800W-RHN Series, an Eleding® product built with advanced solar powered lighting technology. Designed and built for a wide range of outdoor RGB LED lighting and recreational/decoration-purpose lighting applications. It can be used for commercial/industrial facilities such as Vacation Resort, Hotel/Motel, Park, Garden as well as single houses and residential communities. This high quality and reliable solar powered LED light is completely self-contained with unique UFO shaped design. It is made of die-casting aluminum alloy light head fixture with an integrated solar panel on top and ultra-bright LED matrix array. It can be used for new installations or replacing outdated AC powered lights and low-quality solar lights with unsatisfied performance. Its innovative SMART lighting profiles provide users with true Dusk-to-Dawn all-night-long lighting capacity. It also provides changeable RGB LED color and brightness levels with remote controller. It offers flexibility with auto compensation within time frame for critical weather and different geographic locations. With SMART power management (IPM) system, Eleding® SMART solar lights present a significant improvement when it compares with its peers in the market. This is an ultra-efficient solar light supported by 100% Off-Grid renewable green energy illumination technology. It is a compact and highly reliable unit designed and engineered for outdoor lighting applications.

Features:
  • APP and remote control for On/Off, setup lighting profile: brightness/dimming, Warm (3000K); Daylight white (5000K); RGB full colors changing or fix, and lighting timer etc
  • Bluetooth function with RGB music rhythm changing
  • Built-in Intelligent Power Management (IPM) automatically compensate for weather conditions in different geographic locations
  • True Dusk to Dawn capability with all night long illuminating under IPM control
  • Meet Dark Sky City standard with adjustable to warm white (3000K) and dimming brightness
  • High quality-made light fixture to extend operating ultra-long-life cycles: Super RGB LED Matrix, Li-battery, solar panel and cast Aluminum alloy light fixture
  • Super Brightness with up to EE825W-RH18N (2679) Lumens and RGB Colors Changeable
  • Highly Intense outstanding illumination coverage and lighting decoration for path, walkway, the areas of party, pool, beach, restaurant and so on
  • Easy one-step setup as DIY, providing standard light head mounting coupling tube for most of the 10-15ft (13-17ft) high metal or wood pole. We have up to 13ft adjustable 3" diameter metal pole as option
  • Invented (Patented Technology), Designed, Developed, Engineered and QC'd in USA


PRICE
$259.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Charging Time4 to 6 hrs
Average Life50000 hr
Color Temperature3500-4000 & 6500-7000 K
ColorBlack
Number of Lights1
Power SourceSolar
Mounting LocationPole
Package Quantity1
Bulb TypeLED
Lumens2679
BrandeLEDing

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsFCC & CE