- 60 LED Work Light with 25ft 18/2
- Removable Magnetic Hook
BAYCO 60 LED Worklight with 25ft 18/2 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$151.90 Sold in packages of 2 / $75.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.25 in |
| Width | 7 in |
| Depth | 4.25 in |
| Height | 17 in |
| Weight | 7 lbs |
| Cord Length | 25 ft |
| Cord Gauge | 18/2 ga |
| Gauge | 18 ga |
Product Details
| Type | Work Light |
| Cord Jacket | SJT |
| Color | Yellow |
| Drive/Return Type | Spring Retractable |
| Material | Polymer |
| Description | LED Work Light |
| Package Quantity | 2 |
| Features | LED Work Light |
| Manufacturers Part Number | SL-2125 |
| Cable/Cord/Hose Included | Yes |
| Brand | Bayco |