- Replacement Tube Assembly For 900 Series Fluorescent Work Lights
BAYCO Replacement Tube Assembly for 900 Series Lights 7" - Pkg Qty 6
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Depth | 2 in |
| Height | 7.25 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 6 |
| Description | Replacement Tube |
| Manufacturers Part Number | SL-202 |
| Brand | NightStick |
Related Products
At BluBird®, we understand the importance of efficiency and durability in your equipment. That's why we've engineered our Roller Plate Assembly for a 3/8", 1/2", & 5/8" Large DA Reel to meet the highest standards. This essential component is designed to reduce hose wear and tear, providing a smooth, frictionless operation that keeps your hoses in top condition. Whether you're working in a high-demand commercial setting or an industrial environment, our roller plate assembly offers the reliability and longevity you need. Installation is straightforward, making it easy to upgrade your ...
Crafted from heavy-gauge steel, the A-Roller Plate Assembly is engineered for demanding environments. Its roller mechanism guides the hose smoothly on and off the reel, preventing kinks and reducing strain on both the hose and reel structure. This increases the overall lifespan of the system, especially in high-use applications. This assembly is precision-fit for both 3/8" and 1/2" hoses and compatible with BluBird®'s standard and heavy-duty reel platforms. The integrated rollers reduce pull resistance, enabling users to extend and retract hoses with minimal effort, especially useful for ...
This Roller Plate Assembly for Dual Arm Reel All Sizes - Blue is an essential component for maintaining the optimal performance of dual arm reels across various applications. Designed to fit all reel sizes, this assembly is crafted from top-grade materials that provide superior durability and strength. Precision engineering ensures smooth operation, reducing friction and extending the life of your reel system. This roller plate assembly is ideal for industries that demand reliability and efficiency in their reel operations. The blue finish not only offers an attractive appearance but also ...
Reelcraft 601031-25 1/4 dual x 25, 200 psi, Twin Welding T-Grade Hose Assembly A flexible hose connection must be used between the hose reel inlet and the source of supply to prevent possible misalignment and binding or warranty is void. Please furnish the following information when ordering: Part number-product and pressure to be handled.
Crafted for professional hose reel systems, the BluBird® Roller Plate Assembly enhances hose management by guiding hose movement evenly across reel surfaces. Compatible with both 3/8" and 1/2" standard reels, it supports precise hose alignment during use and rewind, reducing snags, kinks, and abrasion. The assembly features corrosion-resistant stainless steel construction, ideal for exposure to water, chemicals, or harsh outdoor environments. High-quality guide rollers are engineered for smooth operation, minimizing user effort and reducing stress on hose components. Whether mounted in ...