Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Amax Lighting

Model # :WBB1646466

MPN #: LED-B6/BRZ

Amax Lighting LED-B6/BRZ LED Bar, 6W, 3000 CCT, 456 Lumens, 82 CRI, Bronze

Product Description
Amax Lighting LED-B6/BRZ LED Bar, 6W, 3000 CCT, 456 Lumens, 82 CRI, Bronze

30" Undercabinet LED bar aluminum, 4 high power LED's with 3 level push switch, 6' cord with plug for portable application. Linkable up to 8 units, hardwire box/kit included.

PRICE
$59.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width1 in
Height1 in

Product Details

TypeLED Fixture
Lamp IncludedY
Average Life40000 hr
Color Temperature3000 K
ColorBronze
CRI82
Mounting LocationSurface Mount
Wattage6 W
Voltage120 V
Package Quantity1
Manufacturers Part NumberLED-B6/BRZ
Lumens456
ShapeEngine LED
BrandAmax Lighting