Amax Lighting LED-BB210BN-W LED Vanity Bath Bar, 4W, 3000 CCT, 1600 Lumens, 82 CRI, Nickel
Write a Review
|
Questions & Answers (0)
Product Description
Amax Lighting LED-BB210BN-W LED Vanity Bath Bar Warm White, 4W, 3000 CCT, 1600 Lumens, 82 CRI, Nickel
LED Vanity Bath Bar ceiling or wall mounted is manufactured with the finest material and craftsmanship to meet the need of our customers. Die formed out of cold rolled steel. Acrylic opal diffuser nickel finish. LED T8 Tubes Warm White with internal driver included, 50,000 average life. Can be mounted horizontally or vertically.
LED Vanity Bath Bar ceiling or wall mounted is manufactured with the finest material and craftsmanship to meet the need of our customers. Die formed out of cold rolled steel. Acrylic opal diffuser nickel finish. LED T8 Tubes Warm White with internal driver included, 50,000 average life. Can be mounted horizontally or vertically.
PRICE
$84.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 25 in |
| Depth | 5 in |
| Height | 4 in |
Product Details
| Type | LED Vanity Bath Bar Warm White |
| Lamp Included | Yes |
| Average Life | 40000 hr |
| Color Temperature | 3000 K |
| Color | Silver |
| CRI | 82 |
| Number of Lights | 1 |
| Mounting Location | Surface Mount |
| Wattage | 4 W |
| Voltage | 120/277 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-BB210BN-W |
| Base Type | T8 TUBE |
| Lumens | 1600 |
| Product Type | INDOOR/DAMP RATED |
| Shape | T8 TUBE |
| Brand | Amax Lighting |