Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167275

MPN #: 81496-SU

Sunlite® LED Linear Bar Vanity Light Fixture, 30W, 2400 Lumens, 48-3/4"L, Black

Product Description
Sunlite® Linear LED Bar Fixture gives an elegant and versatile look that is perfect for elevating your bathroom or home lighting. Crafted from premium black steel with a white acrylic lens, this sleek fixture offers light diffusion for any space.

Features:
  • Classic Design - The Sunlite® Linear LED Bar Fixture combines a classic finish and minimal shape, making for a lovely fixture. With its sleek design, this fixture is crafted using premium black steel and features a white acrylic lens that diffuses light evenly across your space
  • Versatile & Creative - The Sunlite® Linear LED Bar Fixture is versatile. Provide illumination for task lighting above your bathroom mirror or bathroom sink. Mount two fixtures vertically next to your mirror to give your bathroom a modern look. With its simplistic design, the Linear LED Bar Fixture allows you to get creative. Perfect for layering lighting to create a well-lit and balanced space. You can also use this fixture as a wall sconce throughout your home
  • Color Selectable - This dimmable fixture uses only 30 watts of electricity but provides as much light as a 200-watt light bulb with an output of 2400 lumens of light. These fixtures allow you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White or 5000K Daylight, depending on your preference, using a switch located within the fixture
  • Dimmable - The fixture can be dimmed (10% - 100%) when installed with a Forward Phase (Triac or Incandescent) Dimmer. High color rendering at 90 CRI
  • ETL Listed - These fixtures are tested to meet ETL's strict safety and quality standards. Mounts to a standard junction box. Installation instructions and hardware included


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48-3/4 in
Width48-3/4 in
Depth4-3/4 in
Height3-1/4 in

Product Details

CRI90
Mounting LocationWall
Wattage30 W
MaterialSteel/Acrylic
Lens MaterialAcrylic
Manufacturers Part Number81496-SU
Incandescent Equivalent200 W
Lumens2400
ShapeCylindrical
BrandSunlite
TypeVanity Light Fixture
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorBlack
Number of Lights1
Voltage100-277 V
DimmableYes
Package Quantity1
Bulb TypeIntegrated LED

Warranty

Warranty5

Compliance & Certifications

CertificationsETL Listed