Nexel
Model # :WBAL442B
Nexel® Black Epoxy Wire Ledge, 42"W x 4"H
Write a Review
|
Questions & Answers (0)
Product Description
Black Epoxy Ledge Snaps onto perimeter of shelf providing 4"H retaining ledge. If higher ledge is required, stack for 8", 12", etc. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
PRICE
$7.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Height | 4 in |
Product Details
| Assembly Required | No |
| Type | Ledge |
| Color | Black |
| Accessory Type | Ledge |
| For Use With | Wet/Dry |
| Finish | Black Epoxy |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | AL442B |
| Brand | Nexel |
Warranty
| Warranty | 7 Year Limited |