Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amax Lighting

Model # :T9AB1646484

MPN #: LED-JR002DN

Amax Lighting LED-JR002DN 14" LED Diamond Ceiling Lattice, 20W, 4000 CCT, 1660 Lumen, 82 CRI, Nickel

Product Description
Amax Lighting LED-JR002DN 14" LED Diamond Ceiling Lattice, 20W, 4000 CCT, 1660 Lumen, 82 CRI, Nickel

This modern elegant dimmable high lumen output LED diamond lattice flush mount fixture was designed to fullfill both elegance and high tech LED lighting efficiency. It is available in bronze and brushed nickel finishes and in three diameter sizes. Quality manufacturing is assured with die form-stamped cool rolled steel housing. Choose your light color temperature warm or cool white.

PRICE
$58.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width14 in
Height4.38 in
Diameter14 in
Number of LED Bulbs40 LED Chips On Board lbs

Product Details

TypeLED Fixture
Lamp IncludedY
Average Life50000 hr
Color Temperature4000 K
ColorNickel
CRI82
Mounting LocationSurface Mount
Wattage20 W
Voltage120 V
Package Quantity1
Manufacturers Part NumberLED-JR002DN
Base TypeCOB
Lumens1660
ShapeCOB
BrandAmax Lighting