Amax Lighting LED-JR002BRZ 14" LED 2 Ring Ceiling Fixture, 20W, 4000 CCT, 1660 Lumen, 82 CRI, Bronze
Surface mounted two ring ceiling LED fixture gives you an ample amount of long lasting maintenance free light that cost little to operate, ideal for ceiling or wall mounting applications. Bronze finish.
Amax Lighting LED-JR002BRZ 14" LED 2 Ring Ceiling Fixture, 20W, 4000 CCT, 1660 Lumen, 82 CRI, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 4.38 in |
| Diameter | 14 in |
| Number of LED Bulbs | 40 LED Chips On Board lbs |
Product Details
| Type | LED Fixture |
| Lamp Included | Y |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | Bronze |
| CRI | 82 |
| Mounting Location | Surface Mount |
| Wattage | 20 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-JR002BRZ |
| Base Type | COB |
| Lumens | 1660 |
| Shape | COB |
| Brand | Amax Lighting |