Amax Lighting LEDPL1-NKL LED Puck Light, 4W, 3000 CCT, 360 Lumens, 82 CRI, Nickel
120V 1 light kit LED puck lights can be recess or surface mounted, linkable up to six of them. Stay cool to the touch, making them safer than xenon and halogen. Deliver exceptional energy efficiency and long lamp life.
Amax Lighting LEDPL1-NKL LED Puck Light, 4W, 3000 CCT, 360 Lumens, 82 CRI, Nickel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-13/16 in |
| Diameter | 2-5/8 in |
| Number of LED Bulbs | 8 LED Chips On Board lbs |
Product Details
| Type | LED Fixture |
| Lamp Included | Y |
| Average Life | 50000 hr |
| Color Temperature | 3000 K |
| Color | Nickel |
| CRI | 82 |
| Mounting Location | Surface Mount |
| Wattage | 4 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LEDPL1-NKL |
| Lumens | 360 |
| Shape | COB |
| Brand | Amax Lighting |