20" Undercabinet LED bar aluminum, 4 high power LED's with 3 level push switch, 6' cord with plug for portable application. Linkable up to 8 units, hardwire box/kit included.
Amax Lighting LED-B4/BRZ LED Bar, 4W, 3000 CCT, 304 Lumens, 82 CRI, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 1 in |
| Height | 1 in |
Product Details
| Type | LED Fixture |
| Lamp Included | Y |
| Average Life | 40000 hr |
| Color Temperature | 3000 K |
| Color | Bronze |
| CRI | 82 |
| Mounting Location | Surface Mount |
| Wattage | 4 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-B4/BRZ |
| Lumens | 304 |
| Shape | Engine LED |
| Brand | Amax Lighting |