Amax® 5CCT 24" LED Undercabinet Light, 13W, 120V, White
Write a Review
|
Questions & Answers (0)
Product Description
24" 120V 13W LED undercabinet/task light 5CCT selectable light color by dip switch. You can choose from 2700k,3000k,3500k,4000k and 5000k light color
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | LED Under Cabinet Hardwired Light |
| Mounting Location | Under Cabinet |
| Average Life | 50000 hr |
| Wattage | 13 W |
| Voltage | 120 V |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 5CCT-UCN24 |
| Lumens | 1130 |
| Brand | Amax Lighting |