Amax Lighting LED-V002 LED Ceiling Fixtures, 20W, 4000 CCT, 1660 Lumens, 82 CRI, White
Write a Review
|
Questions & Answers (0)
Product Description
The most convenient economic lighting ceiling fixture in the market. Great lumen output, dimmable, low power consumption, long life, mushroom style
PRICE
$66.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 3.5 in |
| Diameter | 14 in |
| Number of LED Bulbs | 40 LED Chips On Board lbs |
Product Details
| Type | LED Fixture |
| Lamp Included | Y |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | White |
| CRI | 82 |
| Mounting Location | Surface Mount |
| Wattage | 20 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-V002 |
| Base Type | COB |
| Lumens | 1660 |
| Shape | COB |
| Brand | Amax Lighting |