Amax Lighting LED-S001 LED Ceiling Fixtures, 14W, 4000 CCT, 1200 Lumens, 82 CRI, White
Write a Review
|
Questions & Answers (0)
Product Description
Amax Lighting LED-S001 LED Ceiling Fixtures, 14W, 4000 CCT, 1200 Lumens, 82 CRI, White
Great square design dimmable LED ceiling fixture, wity a milky diffuser that distributes the light evenly, easy to install and maintenance free.
Great square design dimmable LED ceiling fixture, wity a milky diffuser that distributes the light evenly, easy to install and maintenance free.
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.5 in |
| Width | 12.5 in |
| Height | 3.5 in |
| Number of LED Bulbs | 28 LED Chips On Board lbs |
Product Details
| Type | LED Fixture |
| Lamp Included | Y |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | White |
| CRI | 82 |
| Mounting Location | Surface Mount |
| Wattage | 14 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-S001 |
| Base Type | COB |
| Lumens | 1200 |
| Shape | COB |
| Brand | Amax Lighting |