Amax Lighting LEDUC33BRZ LED Undercabinet, 13W, 3000 CCT, 840 Lumens, 82 CRI, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Amax Lighting LEDUC33BRZ LED Undercabinet, 13W, 3000 CCT, 840 Lumens, 82 CRI, Bronze
120V slim LED undercabinet requires no external driver or transformer frosted glass lens, ready to install, romex connector included for hardwire installation and a 6' power cord for portable application. Linkable,white, bronze & nickel finishes. 5 Sizes 12,21,24,33,42 inches.
120V slim LED undercabinet requires no external driver or transformer frosted glass lens, ready to install, romex connector included for hardwire installation and a 6' power cord for portable application. Linkable,white, bronze & nickel finishes. 5 Sizes 12,21,24,33,42 inches.
PRICE
$52.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 3.5 in |
| Height | 1 in |
| Number of LED Bulbs | 188 LED Chips On Board lbs |
Product Details
| Type | LED Fixture |
| Lamp Included | Y |
| Average Life | 40000 hr |
| Color Temperature | 3000 K |
| Color | Bronze |
| CRI | 82 |
| Mounting Location | Surface Mount |
| Wattage | 13 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LEDUC33BRZ |
| Base Type | COB |
| Lumens | 840 |
| Shape | COB |
| Brand | Amax Lighting |