- Our Explosion-Proof motors are ideally suited for hazardous environments defined by the motor's explosion-proof class and group rating for use in applications that may contain explosive gases or materials.
- UL Listed - Frames 56-145T and 182T-445T
- Class 1 Groups C & D and Class 2 Groups F & G (Divisions 1 & 2). Frames 182T-256T and 364T-449T: Class 1 Group C & D and Class 2 Groups F & G (Divisions 1 & 2). 250 HP, 449T and 449TS available as Class 1 Group D - Class 2 Groups F & G (Divisions 1 & 2).
- Steel frames and cast aluminum end brackets: 56 - 145T
- Cast iron frames and end brackets on frames: 182T and larger
- Inverter-Rated designs available: constant and variable torque speed range of 6 to 60 Hz (10:1)
- Nameplated for 190/380 Volt, 50 Hz operation
- Premium Class F insulation system
- Automatic reset thermal protector (56-145T) or thermostat (182T-449T)
- Meets UL frame temperature limit code T3B
Leeson Motors 3-Phase Explosion Proof Motor, 15HP, 1800RPM,254TC,EPFC,230/460V,60HZ,40C,1.15SF
Write a Review
|
Questions & Answers (0)
Product Description
Features include:
PRICE
$3,815.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 1800 rpm |
| Horsepower | 15 HP |
| Frame | 254TC |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | Explosion Proof |
| Mounting Location | C-Face Rigid |
| Voltage | 230/460 V |
| Phase | 3 |
| Full Load Amps | 37.5/18.8 A |
| Manufacturers Part Number | 825077.00 |
| Duty | Continuous |
| Enclosure | EPFC |
| Compatible Part/Model Number | Baldor CEM7054T, WEG 01518XT3E254TC |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |