Leeson Motors 3-Phase Pump Motor 5/3HP, 3.7/2, 2KW, 3490/2890RPM, 56, DP, 208-230/460V, 60/50HZ
Write a Review
|
Questions & Answers (0)
Product Description
General Specifications:
Rugged, three phase jet pump motors for industrial service.NEMA 56 C face. Stator impregnated with heavy varnish system. High temperature copper magnet wire for high overload capacity. Grounding provision inside oversized gasketed conduit box. 380 alloy aluminum endplate with cast bearing seat insert. Neoprene shaft flinger to repel moisture and other contaminants.Mechanical bearing lock, shaft end, controls axial movement. UL and CSA recognized.
Shaft Material:
303 stainless steel, threaded.
Bearings
203 Double-sealed ball bearing, shaft-end; 203 Double-shielded ball bearing, switchend. Shaft-end bearing is locked to limit axial movement of the shaft.
Electrical Specifications:
Explosion-proof motors have automatic overload protection. Others have no thermal overload protection.
Rugged, three phase jet pump motors for industrial service.NEMA 56 C face. Stator impregnated with heavy varnish system. High temperature copper magnet wire for high overload capacity. Grounding provision inside oversized gasketed conduit box. 380 alloy aluminum endplate with cast bearing seat insert. Neoprene shaft flinger to repel moisture and other contaminants.Mechanical bearing lock, shaft end, controls axial movement. UL and CSA recognized.
Shaft Material:
303 stainless steel, threaded.
Bearings
203 Double-sealed ball bearing, shaft-end; 203 Double-shielded ball bearing, switchend. Shaft-end bearing is locked to limit axial movement of the shaft.
Electrical Specifications:
Explosion-proof motors have automatic overload protection. Others have no thermal overload protection.
PRICE
$659.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-5/8 in |
| Width | 8-1/8 in |
| Height | 11-1/4 in |
Product Details
| RPM | 3,490, 2,890 rpm |
| Horsepower | 5 HP |
| Frame | 56J |
| Hertz | 60/50 Hz |
| Motor RPM 50 Hertz | 2890 rpm |
| Motor RPM 60 Hertz | 3490 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | C-Face Footless |
| Voltage | 208 - 230, 460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Manufacturers Part Number | 116698.00 |
| Enclosure | DP |
| RPM Range | 3001-3600 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |