Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB217535

MPN #: 116190.00

Leeson Motors - .5HP, 208-230/460V, 1725RPM, EPFC, Rigid Mount, 1.0 S.F.

Product Description
Leeson Explosion-Proof, 3-Phase, C Face Motor With Base - .5 HP - 1725 RPM

Leeson Explosion-Proof, 3-Phase, C Face Motors With Base are solidly made for long lasting durability and dependability. Division I, Division II, Class I, Groups C&D Class II, Groups F & G with Conduit Box for hazardous locations. Rugged mechanical construction meeting all requirements for safety. Double shielded, pre-lubricated ball bearings. Inherent automatic overload protection. Explosion-proof conduit box included. Division I areas are environments where a hazard is present continuously or would be subject to fire or explosion if the hazard was present as a result of an accident or uncommon occurrence. Division II areas are environments where the threat of fire or explosion is not normally present and not likely to result in the event of an abnormal occurrence. Note: These motors must be applied in accordance with the National Electrical Code, Article #500. 56 Frame. UL and CSA listed.

PRICE
$1,279.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight28 lbs
Shaft Length1-7/8 in
Shaft Diameter5/8

Product Details

Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
MaterialRolled Steel
Phase3
Manufacturers Part Number116190.00
EnclosureEPFC
DesignSq Cage Inductor Run
Service Factor1
BrandLeeson
RPM1725 rpm
Efficiency68
Horsepower1/2 HP
Efficiency TypeStandard
Frame56
Hertz60 Hz
RotationCCW/CW °
Thermal ProtectionNo
Enclosure TypeExplosion Proof
Voltage208-230/460 V
Full Load Amps2.2-2.4/1.2 A
DutyContinuous
Compatible Part/Model NumberBaldor CM7006A
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY