Leeson Motors 3-Phase Farm Ag Motor 2HP, 1745RPM, 145T, TEFC, 208-230/460V, 60/50HZ, Rigid
Write a Review
|
Questions & Answers (0)
Product Description
Our complete line of single-phase Farm Duty / Agricultural Duty Series of motors are designed and built for the tough applications found in the agricultural industry. Mechanical Features Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings are prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to+350°F. Rubber boot over manual protector reset button provides weather protection. Electrical Features Low temperature manual overload protector protects against extreme overload. Class "F" copper windings and varnish. Capacitor start provides high starting torque with normal starting current.
PRICE
$1,499.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 1745 rpm |
| Horsepower | 2 HP |
| Frame | 145T |
| Application | Pumps, Blowers, Valves, Petro Chemical, Paint Booths |
| Hertz | 60/50 Hz |
| Motor RPM 60 Hertz | 1745 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Manufacturers Part Number | 121934.00 |
| Enclosure | TEFC |
| Compatible Part/Model Number | Baldor WDM3558TP9 |
| RPM Range | 1701-1800 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |