Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB587455

MPN #: M1140172.00

Leeson Sub-FHP Inverter Motor, 1725RPM, 1/4HP, 38, Inverter Rated, 230V, 3PH, 60HZ, TEFC

Product Description
Design Specifications:

  • Sub-FHP AC gearmotors.
  • Totally enclosed for continuous duty, general purpose applications.
  • All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only.
  • Gearbox has rugged aluminum die cast housing, for maximum gear and bearing support.
  • Precision machined gearing, hardened for maximum load capability.
  • All gearing designed and rated to AGMA
  • Class 9 standards and to withstand momentary shock overload of 200%.
  • Oversized output bearings for greater overhung load capacity and longer life.
  • High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision-ground after heat treating, to provide maximum finish and fit.
  • Single lip, spring loaded, heavy-duty industrial oil seals help keep lubricant in and dirt out.
  • Gears and bearings are splash lubricated with permanent, heavy-duty gear oil.
PRICE
$979.00

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM1800 rpm
Horsepower1/4 HP
FrameS48C
Hertz60 Hz
Motor RPM 60 Hertz1800 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Rigid
Voltage230 V
MaterialRolled Steel
Phase3
Manufacturers Part NumberM1140172.00
EnclosureTEFC
RPM Range1701-1800 rpm
BrandLeeson
Ambient Temperature40 °C