Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB228126

MPN #: 121870.00

Leeson Motors Motor Washdown Motor-3HP, 208-230/460V, 3490RPM, TEFC, RIGID C, 1.15 SF, 85.5 Eff.

Product Description
Washguard White Epoxy Coated Motor, 3-Phase: 3HP, 3490 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 145 Frame, RIGID C, 208-230/460V, 3PH, 60HZ, Name Plate Amps 8.4-7.6/3.8, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 85.5, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Diameter: 7/8.

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF

PRICE
$1,355.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight46 lbs
Shaft Diameter7/8

Product Details

Catalog Number121870
Motor RPM 60 Hertz3490 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part Number121870.00
Nameplate Amps8.4-7.6/3.8 A
EnclosureTEFC
DesignSq Cage Inductor Run
Service Factor1.15
Bearing Drive End6205
BrandLeeson
RPM3490 rpm
Horsepower3 HP
Efficiency TypeEPAct
Frame145
Hertz60 Hz
RotationCCW/CW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency85.5
Full Load Amps8.4-7.6/3.8 A
DutyContinuous
Compatible Part/Model NumberBaldor CEWDM3559T, Marathon N613
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
ULY