Leeson Motors 3-Phase Farm Ag Motor 3HP, 1740RPM, 145T, TEFC, 208-230/460V, 60HZ, Inverter, Rigid
Write a Review
|
Questions & Answers (0)
Product Description
Our complete line of single-phase Farm Duty / Agricultural Duty Series of motors are designed and built for the tough applications found in the agricultural industry. Mechanical Features Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings are prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to+350°F. Rubber boot over manual protector reset button provides weather protection. Electrical Features Low temperature manual overload protector protects against extreme overload. Class "F" copper windings and varnish. Capacitor start provides high starting torque with normal starting current.
PRICE
$989.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 1740 rpm |
| Horsepower | 3 HP |
| Frame | 145T |
| Application | Gear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1740 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Manufacturers Part Number | 121944.00 |
| Enclosure | TEFC |
| Compatible Part/Model Number | Baldor WDM3561TP9 |
| RPM Range | 1701-1800 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |