Leeson Motors 3-Phase Washguard Duty Motor 1/3HP, 1800RPM, 48C, TENV, 230/460V, 60HZ, 1.15SF
Write a Review
|
Questions & Answers (0)
Product Description
Our Product offerings of our Three-phase Washdown Duty Motors includes our original moisture-shedding "Duck" motor, our Premium stainless and SST stainless line, a line of Paint free "Washguard II" motors as well as our Extreme Duck, encapsulated motors.
PRICE
$1,799.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 1800 rpm |
| Horsepower | 1/3 HP |
| Catalog Number | 103393.00 |
| Frame | 48C |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Footless |
| Voltage | 230/460 V |
| Full Load Efficiency | 70.5 |
| Material | Stainless Steel |
| Phase | 3 |
| Full Load Amps | 1.3-1.3/.65 A |
| Manufacturers Part Number | 103393.00 |
| Enclosure | TENV |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |