Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB588618

MPN #: 103395.00

Leeson Motors 3-Phase Washguard Duty Motor 1/3HP, 25KW, 1800RPM, IEC 71, TENV, 230/460V, 60HZ

Product Description
Our Product offerings of our Three-phase Washdown Duty Motors includes our original moisture-shedding "Duck" motor, our Premium stainless and SST stainless line, a line of Paint free "Washguard II" motors as well as our Extreme Duck, encapsulated motors.

PRICE
$525.00

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM1800 rpm
Horsepower1/3 HP
Catalog Number103395.00
FrameIEC 71
Hertz60 Hz
Motor RPM 60 Hertz1800 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Footless
Voltage230/460 V
Full Load Efficiency70.5
MaterialStainless Steel
Phase3
Full Load Amps1.3-1.3/.65 A
Manufacturers Part Number103395.00
EnclosureTENV
Service Factor1.15
RPM Range1701-1800 rpm
BrandLeeson
Ambient Temperature40 °C