Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB588180

MPN #: 131856.00

Leeson Motors Single Phase General Purpose Motor 5HP, 1740RPM, 184, TEFC, 208-230V, 60HZ, Manual

Product Description
LEESON Electric and Lincoln Motors line of single phase General Purpose AC motors include both ODP and TEFC enclosures.

Features include:

  • Durable rolled steel frame
  • Class B insulation
  • High-quality ball bearings
  • Easy-to-read nameplate
  • Some 56 frame motors have a 56, 56H, 143T and 145T combination base with 12 mounting holes for flexible installation.
  • UL Recognized Component Listing and CSA approval.
  • Warranty - 12 months from date of first use or 18 months from date of manufacture, whichever comes first.
PRICE
$1,549.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Enclosure TypeTotally Enclosed
RPM1740 rpm
Horsepower5 HP
Voltage208-230 V
Phase1
Full Load Amps23.0 A
Frame184T
Hertz60 Hz
Manufacturers Part Number131856.00
EnclosureTEFC
RPM Range1701-1800 rpm
BrandLeeson