Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB588325

MPN #: 121070.00

Leeson Motors Single Phase General Purpose Motor 50HZ, 3HP, 2.2KW, 2850RPM, 145, IP54, 220V1.0SF

Product Description
LEESON Electric and Lincoln Motors line of single phase General Purpose AC motors include both ODP and TEFC enclosures.

Features include:

  • Durable rolled steel frame
  • Class B insulation
  • High-quality ball bearings
  • Easy-to-read nameplate
  • Some 56 frame motors have a 56, 56H, 143T and 145T combination base with 12 mounting holes for flexible installation.
  • UL Recognized Component Listing and CSA approval.
  • Warranty - 12 months from date of first use or 18 months from date of manufacture, whichever comes first.
PRICE
$1,899.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-5/8 in
Width10-1/2 in
Height11-1/4 in

Product Details

Horsepower3 HP
Frame145T
Hertz50 Hz
Motor RPM 50 Hertz2850 rpm
Enclosure TypeIP
Mounting LocationRigid
Voltage220 V
Phase1
Nameplate RPM2850 rpm
Full Load Amps12.4 A
Frame MaterialRolled Steel
Manufacturers Part Number121070.00
EnclosureIP54
Service Factor1
RPM Range1801-3000 rpm
BrandLeeson
Ambient Temperature40 °C