Leeson Motors Adjustable Motor Base Nema 56 - Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Heavy gauge steel mounting bases simplify the installation of motors and make the tensioning, maintenance and replacement of belts a simple efficient task. Fabricated from sheet or steel plate, then primed and finished in a gray rust and corrosion resistant oven-baked finish. Gussets and reinforcing channels on larger units and continuous seam welding on all units give these bases strength and durability for a long life. A single (215T frame and smaller) or double (NEMA 254T frame and larger) zinc plated adjusting screw is provided. Motor mounting bolts are included.
PRICE
$90.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-5/8 in |
| Width | 6-1/2 in |
| Height | 1-1/8 in |
| Weight | 3 lbs |
| Motor Frame Size | 56 |
Product Details
| Type | Adjustable Motor Base |
| Frame | 56 |
| Brand | Leeson |