Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB588374

MPN #: 098005.00

Leeson Motors DC Motor General Purpose 1/3HP, 1750RPM, 56C, TEFC, 180V, 40C, Rigid C, NEMA

Product Description
High Voltage permanent magnet DC motors are typically used with an SCR controller in applications requiring adjustable speed and constant torque throughout the speed range. They are widely used in applications requiring dynamic braking or adjustable speed/reversing capabilities.

Mechanical / Electrical Features:

  • Brush holder design provides easy access to brushes
  • Large oversized brushes assure long brush life
  • Removable Bolt-on base
  • NEMA C-face designs
  • 115 or 230 volt input power ratings - 90 / 180 volt output
  • Capable of Dynamic braking
  • PWM or SCR type controller rated
  • High Starting Torque
PRICE
$709.00

Min. purchase quantity is 2
2
2
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Horsepower1/3 HP
ApplicationsConveyors, Material Handling Equipment, Packaging Machinery, Treadmills, Mixers,
Catalog Number98005.00
FrameMSS56C
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Rigid
Voltage180 V
Nameplate RPM1750 rpm
EnclosureTEFC
Compatible Part/Model NumberBaldor CDP3316, Marathon Z605
RPM Range1701-1800 rpm
BrandLeeson
Ambient Temperature40 °C