Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB236702

MPN #: 108020.00

Leeson Motors DC Motor-1.0HP, 90V, 2500RPM, TEFC, Rigid C

Product Description
DC Motor: 1.0HP, 2500 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, S56C Frame, Rigid C, 90V, Continuous duty.

High Voltage permanent magnet DC motors are typically used with an SCR controller in applications requiring adjustable speed and constant torque throughout the speed range. They are widely used in applications requiring dynamic braking or adjustable speed/reversing capabilities.

Features:
  • Brush holder design provides easy access to brushes
  • Large oversized brushes assure long brush life
  • Removable Bolt-on base
  • NEMA C-face designs
  • Capable of Dynamic braking
  • PWM or SCR type controller rated
  • High Starting Torque

Click here to see our full selection of
PRICE
$989.00

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight37

Product Details

Horsepower1 HP
Catalog Number108020
Efficiency TypeStandard
FrameS56C
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Rigid
Voltage90 V
Nameplate RPM2500 rpm
Frame MaterialRolled Steel
DutyContinuous
EnclosureTEFC
Compatible Part/Model NumberBaldor CDP3450
RPM Range1801-3000 rpm
BrandLeeson