Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :T9FB910170

MPN #: EMM3554

Baldor-Reliance Metric IEC Motor, EMM3554, 3PH, 208-230/460V, 1760RPM, 1.1/1.5 KW/HP, 60Hz, D90S

Product Description
Baldor-Reliance's line of IEC frame motors are available from D63 through D315M, stocked in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Baldor-Reliance to replace metric motors that have failed on imported machinery. Motor construction meets IP54 and includes motors with B3 base mounting, B5 flange mounting, or B14 face mounting. Stock motors range in size from .18 kW to 132 kW. Typical applications for this product include pumps, fans, conveyors, machine tools, gear reducers and any other jobs that require IEC frames.

Features
  • Conduit box mounted F-2
  • IEC-Standard
  • Rigid Base
Application(s)
  • Pumps, fans conveyors, machine tools, gear reducers and other applications requiring IEC Metric B3 base mount replacements.
PRICE
$1,129.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C13 in

Product Details

Bearing Opp Drive End6203
KVA CodeL
IP Code54
Motor RPM 60 Hertz1760 rpm
kW/HP1.1/1.5
Mounting LocationRigid
Phase3
Manufacturers Part NumberEMM3554
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 1/2 HP
FrameD90S
Hertz60 Hz
Design CodeB
Amps @ 208V4.5 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency86.5
Nameplate RPM1760 rpm
Full Load Amps2.2 A
DutyContinuous
HP/kW1.1/1.5
RPM Range1701-1800 rpm