Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB587467

MPN #: 6439191251

Leeson 6439191251, 3/4 HP, 1800 RPM, 1-Phase, 115/230V, 60 Hz, 56C, TENV, C-Face Rigid, 15 Min.

Product Description
BOAT HOIST MOTORS

Our Electra Gear line of Boat Hoist Duty motors provide customized features that are needed to support the Boat Hoist Industry.

Features:

  • Stainless Steel frame, base, capacitor case and conduit box cover
  • 15 Minute Duty Cycle
  • Drain Holes located at 6:00 position
  • TENV enclosure
  • Die Cast Aluminum endbells
  • Capacitor case located at 12:00
  • 115/230 Volt - 1.15 S.F.
  • UL and CSA listed
PRICE
$1,149.00

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM1800 rpm
Horsepower3/4 HP
Catalog Number6439191251
Frame56C
Hertz60 Hz
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Rigid
Voltage115/230 V
Phase1
EnclosureTENV
RPM Range1701-1800 rpm
BrandLeeson
Ambient Temperature40C °C