Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909697

MPN #: EWDM3546T

Baldor-Reliance Washdown Motor EWDM3546T, 3 Phase, 1 HP, 1745 RPM, 208-230/460 Volts, TENV, 143T FR

Product Description
Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatically applied epoxy finish
  • Class F insulation
  • Tropicalized
Application(s)
  • Food processing and other applications where motor is regularly exposed to high pressure wash down.
PRICE
$1,379.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C12.12 in

Product Details

Power Factor76
Bearing Opp Drive End6203
KVA CodeM
Motor RPM 60 Hertz1745 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEWDM3546T
EnclosureTENV
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1745 rpm
TypeWashdown Motor
Insulation ClassF
Horsepower1 HP
Frame143T
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency85.5
Full Load Amps3-2.9/1.45 FLA
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number35SS584P560G1