Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB588616

MPN #: 102865.00

Leeson Motors Single Phase General Purpose Motor 1/2HP, 1725RPM, 56, TEFC, 115/208-230V, 60HZ, Manu

Product Description
LEESON Electric and Lincoln Motors line of single phase General Purpose AC motors include both ODP and TEFC enclosures.

Features include:

  • Durable rolled steel frame
  • Class B insulation
  • High-quality ball bearings
  • Easy-to-read nameplate
  • Some 56 frame motors have a 56, 56H, 143T and 145T combination base with 12 mounting holes for flexible installation.
  • UL Recognized Component Listing and CSA approval.
  • Warranty - 12 months from date of first use or 18 months from date of manufacture, whichever comes first.
PRICE
$539.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Horsepower1/2 HP
Frame56C
Hertz60 Hz
Motor RPM 60 Hertz1725 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Footless
Voltage115/208-230 V
Phase1
Nameplate RPM1725 rpm
Full Load Amps8/3.8-4 A
Frame MaterialRolled Steel
Manufacturers Part Number102865.00
EnclosureTEFC
Service Factor1.15
RPM Range1701-1800 rpm
BrandLeeson
Ambient Temperature40 °C