Leeson Motors Single Phase Farm Ag Motor 1/2HP, 3450RPM, TENV, /230V, 60HZ, 60 Min, Spec, Rigid C
Write a Review
|
Questions & Answers (0)
Product Description
Our complete line of single-phase Farm Duty / Agricultural Duty Series of motors are designed and built for the tough applications found in the agricultural industry. Mechanical Features Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings are prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to+350°F. Rubber boot over manual protector reset button provides weather protection. Electrical Features Low temperature manual overload protector protects against extreme overload. Class "F" copper windings and varnish. Capacitor start provides high starting torque with normal starting current.
PRICE
$855.00
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 8 in |
| Height | 9 in |
Product Details
| RPM | 3450 rpm |
| Horsepower | 1/2 HP |
| Frame | 56 |
| Application | Gear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Rigid |
| Voltage | 230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | 113939.00 |
| Enclosure | TENV |
| RPM Range | 3001-3600 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |