Totally enclosed air over motor, dust-tight, suitable for shaft mounted fans or belt driven fans. Capacitor start designs. Designed to be used within the airflow of the driven fan, motor offers protection from the environment and are finished in epoxy enamel to resist corrosion in tough atmospheres. Lubricated with high temperature Exxon POLYREX® EM lubricant. Grounding provisions. Fully gasketed. Single phase motors have built-in terminal panel for quick, easy connections.
Leeson Motors - 3HP, 208-230/460V, 3450RPM, TENV, Rigid Mount, 1.0 S.F.
Write a Review
|
Questions & Answers (0)
Product Description
Agricultural Motor: 3HP, 3450RPM, 145 Frame, Totally-Enclosed Non-Ventilated (TENV), 208-230/460V, 3PH, AIROVER duty, No thermal protection, 1.0 Service Factor, Rigid Mount.
PRICE
$1,199.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 41 |
| Shaft Diameter | 7/8 |
Product Details
| Motor RPM 60 Hertz | 3450 rpm |
| Mounting Location | Rigid |
| Material | Rolled Steel |
| Phase | 3 |
| Manufacturers Part Number | 120379.00 |
| Enclosure | TENV |
| Design | Sq Cage Inductor Run |
| Service Factor | 1 |
| Bearing Drive End | 6205 |
| Brand | Leeson |
| RPM | 3450 rpm |
| Horsepower | 3 HP |
| Efficiency Type | Standard |
| Frame | 145 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 84 |
| Full Load Amps | 8.4-7.6/3.8 A |
| Duty | Airover |
| Compatible Part/Model Number | Baldor, AFM3532 |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |